CREE LIGHTING #LT6AB

Recessed Downlight Trim, LED, Black Diffuse Anodized

SKU: 81395901008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight Trim
Lamp: LED
Trim Style: Reflector
Trim/Ring Finish: Black Diffuse Anodized
Description
Downlighting LED Light Trims: Type - Recessed Downlight Trim; Lamp - LED; Trim Style - Reflector; Trim/Ring Finish - Black Diffuse Anodized; Additional Information - Shield: Shallow
Additional Info: Shield: Shallow