Menu Search

PHILIPS #59220/XX/YY

LED Recessed Downlight, 8.5W 680 lumens, 120V, 4 in. Housing, E26 Base, 5000K

SKU: 78667780002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight LED Module
Lamp: 8.5W 680 lumens
Voltage: 120V
Mounting: 4 in. Housing, E26 Base
Color Temperature: 5000K
CRI: 83
Lamp Life - approx: 50000 Hours
Description
Downlighting LED Light Modules: Type - Recessed Downlight LED Module; Lamp - 8.5W 680 lumens; Voltage - 120V; Mounting - 4 in. Housing, E26 Base; Color Temperature - 5000K; CRI - 83 CRI; Lamp Life - approx - 50000 Hours; Additional Information - Color: White, Energy Star Equivalent Watts: 50
Additional Info: Color: White, Energy Star Equivalent Watts: 50