Menu Search

PHILIPS #800037

LED Dimmable Downlight, 10W 610 lumens, 120V, 5 in. and 6 in. Housing, E26 Base, 2700K

SKU: 78667780003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Retrofit LED Module
Lamp: 10W 610 lumens
Voltage: 120V
Mounting: 5 in. and 6 in. Housing, E26 Base
Color Temperature: 2700K
CRI: 90
Lamp Life - approx: 30000 Hours
Description
Easily convert your standard 5/6 in. recessed cans into a high-quality, energy-efficient LED flood light with the Energy Star certified Philips 10-Watt (65W equivalent) LED recessed retrofit downlight. Featuring a medium based socket adapter for easy installation, the Philips LED downlight has a white trim and provides a soft white light, making it ideal for general room lighting. Suitable for both wet and dry locations, this elegant, dimmable LED downlight can be used in kitchens, living rooms, bedrooms, bathroom and showers or outdoors under a porch or eave - any place where long light and bright light is desired.
Additional Info: Dimmable, 45 Year Lifetime, Mercury-Free and Instant-On, Color: Soft White