Menu Search

KILLARK #MBL2230

Certilite® LED Light Fixture, 22W, 120-277V, Surface or Ceiling, 5000K, 70 CRI, 100,000 Hours

SKU: 78393607291
Manufacturer Series: MBL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Module
Lamp: 22W
Voltage: 120-277V
Mounting: Surface or Ceiling
Color Temperature: 5000K
CRI: 70
Lamp Life - approx: 100000 Hours
Minimum Starting Temperature: -40deg C (-40deg F)
Description
Downlighting LED Light Modules: Type - LED Module; Lamp - 22W; Voltage - 120-277V; Mounting - Surface or Ceiling; Color Temperature - 5000K; CRI - 70 CRI; Lamp Life - approx - 100000 Hours; Minimum Starting Temperature - -40deg C (-40deg F); Additional Information - Color: Tan, Material: Copper-Free Aluminum, Number of Lamps: 6 Boards (2 LED Chips/Board); Manufacturer Series - Certilite MBL
Additional Info: Color: Tan, Material: Copper-Free Aluminum, Number of Lamps: 6 Boards (2 LED Chips/Board)