Menu Search

HOLOPHANE #PLED2-10L-5K-AS-UN-NA-W-L5H

LED Module, 98W 10000 lumens, 120-277V, Universal, 5000K, 70 CRI, 100000 Hours, -40deg C (-40deg F)

SKU: 78351949542
Manufacturer Series: PLED2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED Module
Lamp: 98W 10000 lumens
Voltage: 120-277V
Mounting: Universal
Color Temperature: 5000K
CRI: 70
Lamp Life - approx: 100000 Hours
Minimum Starting Temperature: -40deg C (-40deg F)
Description
HOL PLED2-10L-5K-AS-UN-NA-W-L5H