Menu Search
LED Recessed Light Modules LED Module, 195W 18000 lumens, 120-277V, Universal, 5000K, 70 CRI, 100000 Hours, -40deg C (-40deg F)

HOLOPHANE #PLED2-18L-5K-AS-UN-NA-W-L5H

LED Module, 195W 18000 lumens, 120-277V, Universal, 5000K, 70 CRI, 100000 Hours, -40deg C (-40deg F)

SKU #78351949483
Manufacturer Series: PLED2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED Module
Lamp: 195W 18000 lumens
Voltage: 120-277V
Mounting: Universal
Color Temperature: 5000K
CRI: 70
Lamp Life - approx: 100000 Hours
Minimum Starting Temperature: -40deg C (-40deg F)

HOL PLED2-18L-5K-AS-UN-NA-W-L5H