Menu Search
GENERAL ELECTRIC #LED20/DK22/840/10SO

LED Refit Door Kit, 21W 2000 lumen, 120-277V, 2x2 ft Standard Fixtures, 4000K, 82 CRI

SKU # 66205208161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Refit LED Module
Lamp: 21W 2000 lumen
Voltage: 120-277V
Mounting: 2 x 2 ft. Standard Fixtures
Color Temperature: 4000K
CRI: 82
Lamp Life - approx: 50000 Hours

LED Refit Door Kit; 21W 2000 lumen Lamp; 120-277V; 4000K; 82 CRI; 50000 Hours; 2 x 2 ft Standard Fixtures Mounting