Menu Search
Search
CREE LIGHTING #DRDL6-06227009-12DE26-1C110

Downlight LED Module, 12.5W 625 lumens 120V

SKU # 81004802995 Manufacturer Series: DR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Downlight LED Module
Lamp: 12.5W 625 lumens
Voltage: 120V
Mounting: 6 in. Housing, Edison Base
Color Temperature: 2700K
CRI: 90
Lamp Life - approx: 35000 Hours
Minimum Starting Temperature: -25deg C (-13deg F)

Downlighting LED Light Modules: Type - Downlight LED Module; Lamp - 12.5W 625 lumens; Voltage - 120V; Mounting - 6 in. Housing, Edison Base; Color Temperature - 2700K; CRI - 90 CRI; Lamp Life - approx - 35000 Hours; Minimum Starting Temperature - -25deg C (-13deg F); Additional Information - Reflector Type: One-Piece Aluminum Lower Reflector; Manufacturer Series - DR

Additional Info: Reflector Type: One-Piece Aluminum Lower Reflector