Menu Search
ADVANCE TRANSFORMER CO #506741

EvoKit Retrofit LED Module, 30W 3200 Lumens 120-277V

SKU # 78108713886
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit LED Module
Lamp: 30W 3200 Lumens
Voltage: 120-277V
Color Temperature: 3500K
CRI: 80
Lamp Life - approx: 70,000 Hours

Looking to upgrade your fluorescent troffers to energy-efficient LED Philips EvoKit LED makes it easier and more affordable than ever to make the transition. These revolutionary retrofit lamps are compatible with both standard and narrow T-grids, and they

Additional Info: Dimensions: 2 ft x 2 ft