Menu Search
Search
CREE LIGHTING #H6-277V

Recessed Downlight Housing LED Module

SKU # 81395901117 Manufacturer Series: H6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Housing
Lamp Type: LED Module
Nominal Aperture: 6 in. Round
Installation: New Construction
Air Rating: Airtight
Depth: 7.5 in. (191mm)

Additional Info: Recessed housing for LR6