Menu Search
LED Recessed Housings LED Downlight Housing 6 in. Round
CREE LIGHTING #CR6-800L-27K-12-E26

LED Downlight Housing 6 in. Round

SKU # 81004802190 Manufacturer Series: CR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: LED Downlight Housing
Nominal Aperture: 6 in. Round
Lamp Color: 2700K
Output: 800 Lumens (nominal)
Installation: New Construction
Depth: 6.25 in. (158.7mm)

Additional Info: Base Type: E26 Edison