Menu Search
LED Recessed Housings LED Downlight Housing 5 in Round

CREE LIGHTING #CR4-575L-27K-12-E26

LED Downlight Housing 5 in Round

SKU #81004802408
Manufacturer Series: CR4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED Downlight Housing
Nominal Aperture: 5 in. Round
Lamp Color: 2700K
Input - 120V: 9.5W
Output: 575 lumens
Installation: New Construction or Retrofit
Ceiling Type: Insulated and Non-Insulated
Depth: 3.5 in.
Ceiling Opening: 4 in.

Utilizes Cree TrueWhite technology; Integral, high-efficiency driver and power supply; Suitable for wet locations; Lifetime: Designed to last 50000 HR