Menu Search
LED Light Bulbs Lamp, LED, , 18W 120V

TECHNICAL CONSUMER PRODUCTS #LED18A21DOD50K

Lamp, LED, , 18W 120V

SKU #76214826996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Base: Medium Screw (E26)
Watts: 18W
Voltage: 120V
Beam Spread - deg: 270 Degrees
Color: Natural White
Lumens: 1675
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.9 in. (124.46mm)
CRI: 82
Packaging: 12

Lamp: LED; Base: Medium Screw (E26); Watts: 18W; Voltage: 120V; Color: Natural White; Lumens: 1675: Color Temperature: 5000K; Dimmable: Yes; Average Life - hrs: 25000; CRI: 82