Menu Search
Search
Lighting Light Bulbs LED Light Bulbs #13PAR38/END/F25-2700-DIM-AF-6
SIGNIFY #13PAR38/END/F25-2700-DIM-AF-6

Philips LED, PAR38, Medium Screw E26, 13W, 120V

SKU # 78667742632
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 45000
Length: 5.1 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 5300

LED; Bulb: PAR38; Base: Medium Screw E26; 13W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 45000; Lumens: 900; Color Temperature: 2700K