Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIGNIFY #7MR16/F24

Philips LED, MR16, 2-Pin GU5.3, 7W, 12V

SKU # 78667743260
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 7W
Voltage: 12V
Beam Spread - deg: 24 Degrees
Color: Warm White
Lumens: 510
Color Temperature: 3000K
Average Life - hrs: 40000
Length: 2.12 in.
CRI: 80
Packaging: 10

LED; Bulb: MR16; Base: 2-Pin GU5.3; 7W; Lamp Style: ; 12V; Color: Warm White; Average Life - hrs: 40000; Lumens: 510; Color Temperature: 3000K