Menu Search
SATCO PRODUCTS #S9803

LED Lamp, 15W, Medium E26, A21, 80 CRI, 5.25 in.

SKU # 04592309803
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement LED Lamp
Bulb Shape: Arbitrary
Bulb: A-21
Base: Medium (E26)
Watts: 15W
Wattage Equivalency: 100W Incandescent
Voltage: 120V
Beam Spread - deg: 24-deg
Color: Natural Light
Finish: Frosted
Lumens: 1500 Initial
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 15000
Length: 5.25 in.
CRI: 80
Packaging: 4/Pack