Menu Search
LED Light Bulbs Lamp, LED; T8; 2-Pin G13; 8.5W; 120-277/347V

PHILIPS #8.5T8/24-5000-IF-10/1

Lamp, LED; T8; 2-Pin G13; 8.5W; 120-277/347V

SKU #78667745204
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 8.5W
Lamp Style: Non-Dimmable
Voltage: 120-277/347V
Beam Spread - deg: 160 Degrees
Color: Daylight
Lumens: 1100
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000
Length: 24 in.
CRI: 82
Leg Spacing - in: 0.51 in.
Packaging: 10

LED; Bulb: T8; Base: 2-Pin G13; 8.5W; Lamp Style: Non-Dimmable; 120-277/347V; Color: Daylight; Average Life - hrs: 50000; Lumens: 1100; Color Temperature: 5000K