PHILIPS #22.5T8/EXT/48-6500K-UNV

Lamp, LED; T8; 2-Pin G13; 22.5W; 191V

SKU: 78667742721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 22.5W
Lamp Style: Tubular
Voltage: 191V
Lumens: 2500
Color Temperature: 6500K
Average Life - hrs: 50000
Length: 48 in.
CRI: 85
Packaging: 10/Case (Priced per Lamp)
Manufacturer Series: Optifuse