Menu Search
LED Light Bulbs Lamp, LED; T8; 2-Pin G13; 22.5W; 191V
PHILIPS #22.5T8/EXT/48-3500K-UNV

Optifuse Lamp, LED; T8; 2-Pin G13; 22.5W; 191V

SKU # 78667742719
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 22.5W
Lamp Style: Tubular
Voltage: 191V
Lumens: 2500
Color Temperature: 3500K
Average Life - hrs: 50000
Length: 48 in.
CRI: 85
Packaging: 10/Case (Priced per Lamp)