Menu Search
LED Light Bulbs Lamp, LED; T8; 2-Pin G13; 14.5W; 100-240V
PHILIPS #14.5T8/48-4000-EZ-10/1

Lamp, LED; T8; 2-Pin G13; 14.5W; 100-240V

SKU # 78667743307
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 14.5W
Lamp Style: Tubular
Voltage: 100-240V
Beam Spread - deg: 160 Degrees
Lumens: 1600
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 48 in.
CRI: 80
Packaging: 10

LED; Bulb: T8; Base: 2-Pin G13; 14.5W; Lamp Style: Tubular; 100-240V; Average Life - hrs: 40000; Lumens: 1600; Color Temperature: 4000K