Menu Search
Lighting Light Bulbs LED Light Bulbs #32PAR38/LED/830/F25/ND
PHILIPS #32PAR38/LED/830/F25/ND

Lamp, LED; PAR38; Medium Screw E26; 32W; 120V

SKU # 78667746052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 32W
Lamp Style: Flood
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Soft White
Lumens: 2800
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 5.4 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 8500 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 32W; Lamp Style: Flood; 120V; Color: Soft White; Average Life - hrs: 25000; Lumens: 2800; Color Temperature: 3000K

Additional Info: Diameter: 4.90 in., Operating Temperature: -4 to 104 deg F