Menu Search
LED Light Bulbs Lamp, LED; PAR38; Medium Screw E26; 17W; 120V

PHILIPS #17PAR38/F25

Lamp, LED; PAR38; Medium Screw E26; 17W; 120V

SKU #78667743538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 17W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.4 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 6800 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 17W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1200; Color Temperature: 2700K