Menu Search
LED Light Bulbs Lamp, LED; PAR38; Medium Screw E26; 17W; 120V

PHILIPS #120VPAR38

Lamp, LED; PAR38; Medium Screw E26; 17W; 120V

SKU #78667743542
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 17W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 1250
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.1 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 3400

LED; Bulb: PAR38; Base: Medium Screw E26; 17W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1250; Color Temperature: 3000K

Additional Info: Diameter: 4.74 in., Power Factor (Nom): 0.85, Lamp Current: 167mA