Menu Search
PHILIPS #15PAR38/ULW/F25

Lamp, LED; PAR38; Medium Screw E26; 15W; 120V

SKU # 78667745343
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 15W
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1050
Color Temperature: 3000K
Average Life - hrs: 25000
Length: 5.2 in.
CRI: 81
Candlepower - CBCP: 4400 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 15W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1050; Color Temperature: 3000K