Menu Search
LED Light Bulbs Lamp, LED; PAR38; Medium Screw E26; 13W; 120V
PHILIPS #13PAR38/F35

Lamp, LED; PAR38; Medium Screw E26; 13W; 120V

SKU # 78667745474
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 35 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.4 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 2600 cd

LED; Bulb: PAR38; Base: Medium Screw E26; 13W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 900; Color Temperature: 2700K