PHILIPS #13PAR38/F25

Lamp, LED; PAR38; Medium Screw E26; 13W; 120V

SKU: 78667745473
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 950
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.4 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 5500
Description
LED; Bulb: PAR38; Base: Medium Screw E26; 13W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 950; Color Temperature: 3000K