Menu Search
LED Light Bulbs Lamp, LED; PAR30 Long Neck; Medium Screw E26; 12W; 120V
PHILIPS #12PAR30L/F36-3000-DIM-AF-RO-6/

Lamp, LED; PAR30 Long Neck; Medium Screw E26; 12W; 120V

SKU # 78667743016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: PAR30L
Bulb: PAR-30 Long Neck
Base: Medium Screw (E26)
Watts: 12W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 36 Degrees
Color: Warm White
Lumens: 900
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 50000
Length: 4.6 in.
CRI: 80
Packaging: 6