Menu Search
LED Light Bulbs Lamp, LED; PAR20; Medium Screw E26; 6W; 120V

PHILIPS #6PAR20/F25-4000-DIM

Lamp, LED; PAR20; Medium Screw E26; 6W; 120V

SKU #78667745606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Cool White
Lumens: 470
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.3 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 2000 cd

LED; Bulb: PAR20; Base: Medium Screw E26; 6W; Lamp Style: Flood, Dimmable; 120V; Color: Cool White; Average Life - hrs: 25000; Lumens: 470; Color Temperature: 4000K