Menu Search
LED Light Bulbs Lamp, LED; MR16; 2-Pin GU5.3; 7W; 12V
PHILIPS #7MR16/F35

Lamp, LED; MR16; 2-Pin GU5.3; 7W; 12V

SKU # 78667745748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 7W
Lamp Style: Dimmable
Voltage: 12V
Beam Spread - deg: 35 Degrees
Color: White
Lumens: 440
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40000
Length: 2 in.
CRI: 80
Leg Spacing: 0.21 in.
Packaging: 10
Candlepower - CBCP: 1200

LED; Bulb: MR16; Base: 2-Pin GU5.3; 7W; Lamp Style: Dimmable; 12V; Color: White; Average Life - hrs: 40000; Lumens: 440; Color Temperature: 3000K

Additional Info: Diameter: 1.99 in., Power Factor: 0.7, Lamp Current: 720mA