Menu Search
LED Light Bulbs Lamp, LED; MR16; 2-Pin GU5.3; 10W; 12V
PHILIPS #10MR16/END/F24-4000-DM10/1

Lamp, LED; MR16; 2-Pin GU5.3; 10W; 12V

SKU # 78667741479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 10W
Lamp Style: Dimmable
Voltage: 12V
Color: Cool White
Lumens: 440
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 2.1 in.
CRI: 84
Packaging: 10
Candlepower - CBCP: 2060