Lamp, LED; BR40; Medium Screw E26; 9W; 120V

SKU: 78667745701
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: LED
Bulb Shape: BR40
Bulb: BR-40
Base: Medium Screw (E26)
Watts: 9W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 90 Degrees
Color: Warm White
Lumens: 650
Color Temperature: 2200K - 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 6.38 in.
CRI: 80
Packaging: 6
LED; Bulb: BR40; Base: Medium Screw E26; 9W; Lamp Style: Flood, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 650; Color Temperature: 2200K - 2700K