Menu Search
Lighting Light Bulbs LED Light Bulbs #4.5BA12/LED/827-22/E26/D
PHILIPS #4.5BA12/LED/827-22/E26/D

Lamp, LED; BA12; Medium Screw E26; 4.5W; 120V

SKU # 78667745818
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: BA12
Bulb: BA-12
Base: Medium Screw (E26)
Watts: 4.5W
Lamp Style: Bent Tip, Dimmable
Voltage: 120V
Beam Spread - deg: 360 Degrees
Color: Warm White
Lumens: 330
Color Temperature: 2200K - 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.92 in.
CRI: 80
Packaging: 10

LED; Bulb: BA12; Base: Medium Screw E26; 4.5W; Lamp Style: Bent Tip, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 330; Color Temperature: 2200K - 2700K

Additional Info: Diameter: 1.50 in., Power Factor: 0.7, Lamp Current: 45mA, Operating Temperature: -4 to 104 deg F