Menu Search
LED Light Bulbs Lamp, LED; B12; Medium Screw E26; 3.5W; 120V

PHILIPS #4B11/END/2700-150

EnduraLED Lamp, LED; B12; Medium Screw E26; 3.5W; 120V

SKU #78667741487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LED
Bulb Shape: B12
Bulb: B-12
Base: Medium Screw (E26)
Watts: 3.5W
Lamp Style: Candle, Blunt Tip, Dimmable
Voltage: 120V
Color: Warm White
Lumens: 150
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 20000
Length: 4.1 in.
CRI: 90
Packaging: 8 (Priced per Lamp)

LED; Bulb: B12; Base: Medium Screw E26; 3.5W; Lamp Style: Candle, Blunt Tip, Dimmable; 120V; Color: Warm White; Average Life - hrs: 20000; Lumens: 150; Color Temperature: 2700K