Menu Search
LED Light Bulbs Lamp, LED; B11; Candelabra Screw E12; 3W; 120V
PHILIPS #3B11/END/2700-150

EnduraLED Lamp, LED; B11; Candelabra Screw E12; 3W; 120V

SKU # 78667742041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: B11
Bulb: B-11
Base: Candelabra Screw (E12)
Watts: 3W
Lamp Style: Candle, Blunt Tip, Dimmable
Voltage: 120V
Color: Warm White
Lumens: 180
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 3.8 in.
CRI: 92
Packaging: 8 (Priced per Lamp)

LED; Bulb: B11; Base: Candelabra Screw E12; 3W; Lamp Style: Candle, Blunt Tip, Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 180; Color Temperature: 2700K