Menu Search

PHILIPS #20A21/2700-3WAY-6/1

Lamp, LED; A21; Medium Screw E26; 20W; 120V

SKU: 78667745336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: LED
Bulb Shape: A21
Bulb: A-21
Base: Medium Screw (E26)
Watts: 20W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 310 Degrees
Color: Warm White
Lumens: 1620
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.92 in.
CRI: 80
Packaging: 6
Description
LED; Bulb: A21; Base: Medium Screw E26; 20W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 1620; Color Temperature: 2700K
Additional Info: Diameter: 2.60 in., Power Factor: 0.7, Lamp Current: 175mA