Menu Search
PHILIPS #9.5A19/LED/827

Lamp, LED; A19; Medium Screw E26; 9.5W; 120V

SKU # 78667745809
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 9.5W
Voltage: 120V
Color: Warm White
Lumens: 800
Color Temperature: 2200K - 2700K
Average Life - hrs: 25000
Length: 4.3 in.
CRI: 80

LED; Bulb: A19; Base: Medium Screw E26; 9.5W; Lamp Style: ; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 800; Color Temperature: 2700K - 2200K