Menu Search
PHILIPS #120V

Lamp, LED; A19; Medium Screw E26; 6.5W; 120V

SKU # 78667745576
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: A19
Bulb: A-19
Base: Medium Screw (E26)
Watts: 6.5W
Lamp Style: Dimmable
Voltage: 120V
Color: Warm White
Lumens: 450
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.33 in.
CRI: 80

LED; Bulb: A19; Base: Medium Screw E26; 6.5W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 450; Color Temperature: 2700K