Menu Search
LED Light Bulbs Lamp, LED, A19, 8W 120V

PHILIPS #8A19/END/2700-DIM-6/1

EnduraLED Lamp, LED, A19, 8W 120V

SKU #78667742348
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: A19
Base: Medium Screw (E26)
Watts: 8W
Wattage Equivalency: 40W
Voltage: 120V
Color: Warm White
Lumens: 470
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4 in.
CRI: 81
Packaging: 6/1 (priced per lamp)
ENERGY STAR Certified: No

Lamp: LED; Bulb Shape: A19; Base: Medium Screw (E26); Watts: 8W; Voltage: 120V; Color: Warm White; Lumens: 470: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 25000; CRI: 81; Manufacturer Series: EnduraLED; ENERGY STAR Certified: No; Wattage Equivalency: 40W