Menu Search
LED Light Bulbs LED, T8, 2-Pin G13, 20W, 120-277V

PHILIPS #20T12-EM-LED/48-4000

InstantFit LED, T8, 2-Pin G13, 20W, 120-277V

SKU #78667746311
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 20W
Lamp Style: Non-Dimmable
Voltage: 120-277V
Beam Spread - deg: 240 Degrees
Lumens: 2100
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 36000
Length: 48 in.
CRI: 82
Packaging: 10 Box

LED; Bulb: T8; Base: 2-Pin G13; 20W; Lamp Style: Non-Dimmable; 120-277V; Average Life - hrs: 36000; Lumens: 2100; Color Temperature: 4000K