Menu Search
LED Light Bulbs LED, T8, 2-Pin G13, 19W, 100-277
PHILIPS #19T8/END/48-4000-UNV-10/1

Specifier LED, T8, 2-Pin G13, 19W, 100-277

SKU # 78667742187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 19W
Lamp Style: Tubular
Voltage: 100-277V
Lumens: 1650
Color Temperature: 4000K
Average Life - hrs: 40000
Length: 48 in.
CRI: 85
Packaging: 10/Case (Priced per Lamp)

LED; Bulb: T8; Base: 2-Pin G13; 19W; Lamp Style: Tubular; 100-277; Average Life - hrs: 40000; Lumens: 1650; Color Temperature: 4000K

Additional Info: Full light output in spaces with temperatures down to -22°F (-30°C): Instant on, no flicker or buzz.