Menu Search
LED Light Bulbs LED, T8, 2-Pin G13, 16.5W, 200-420V

PHILIPS #16.5T8/48-3500-IF-10/1

LED, T8, 2-Pin G13, 16.5W, 200-420V

SKU #78667743487
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 16.5W
Lamp Style: Non-Dimmable, Instant Fit
Voltage: 200-420V
Beam Spread - deg: 160 Degrees
Lumens: 2000
Color Temperature: 3500K
Dimmable: No
Average Life - hrs: 40000
Length: 47.4 in.
CRI: 83
Packaging: 10