Menu Search
LED Light Bulbs LED, T8, 2-Pin G13, 12W, 120-277V
PHILIPS #453605

LED, T8, 2-Pin G13, 12W, 120-277V

SKU # 78667745360
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 12W
Lamp Style: Tubular
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Cool White
Finish: Opaque
Lumens: 1600
Color Temperature: 4000K
Average Life - hrs: 50000
Length: 48 in.
CRI: 83
Packaging: 10/Case (Priced per Lamp)