Menu Search
PHILIPS #12T8/48-5000-IF-10/1

LED, T8, 2-Pin G13, 12W, 120-277V

SKU # 78667745361
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 12W
Lamp Style: Tubular, Non-Dimmable, Instant Fit
Voltage: 120-277V
Beam Spread - deg: 160 Degrees
Color: Daylight
Finish: Opaque
Lumens: 1650
Color Temperature: 5000K
Dimmable: No
Average Life - hrs: 50000
Length: 48 in.
CRI: 83
Packaging: 10/Case (Priced per Lamp)