Menu Search
PHILIPS #6R20/END/F22

EnduraLED LED, R20, Medium Screw E26, 6W, 120V

SKU # 78667740826
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: R20
Bulb: R-20
Base: Medium Screw (E26)
Watts: 6W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 22 Degrees
Color: Warm White
Lumens: 200
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 45000
Length: 3.8 in.
CRI: 81
Packaging: 6 (Priced per Lamp)
Candlepower - CBCP: 900