Menu Search
PHILIPS #7PAR20/END/F25

EnduraLED LED, PAR20, Medium Screw E26, 7W, 120V

SKU # 78667741858
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 7W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 310
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 45000
CRI: 80
Packaging: 6 (Priced per Lamp)
Candlepower - CBCP: 1300

Additional Info: Indoor Use.