Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PHILIPS #3GU10/END/2700-150

EnduraLED LED, PAR16, GU10, 3W, 120V

SKU # 78667741001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR16
Bulb: PAR-16
Base: GU10
Watts: 3W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 24 Degrees
Color: Warm White
Lumens: 165
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 18000
Length: 2.2 in.
CRI: 90
Packaging: 10/Case (Priced per Lamp)
Candlepower - CBCP: 570 cd

LED; Bulb: PAR16; Base: GU10; 3W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 18000; Lumens: 165; Color Temperature: 2700K