Menu Search
Lighting Light Bulbs LED Light Bulbs #10MR16/END/F36-4000-DM10/1
PHILIPS #10MR16/END/F36-4000-DM10/1

LED Lamp, 10W, 2-Pin GU5.3, MR16, 84 CRI, 2.11 in.

SKU # 78667741482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Mini Reflector
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 10W
Wattage Equivalency: 500W
Lamp Style: Flood
Voltage: 12V AC
Beam Spread - deg: 36 deg
Color: Cool White
Lumens: 410
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 2.11 in.
CRI: 84
Candlepower - CBCP: 1020 cd
ENERGY STAR Certified: Yes
Contains Mercury: No