Menu Search
Lighting Light Bulbs LED Light Bulbs #13BR30/END/F90-22K-27K-6/1
PHILIPS #13BR30/END/F90-22K-27K-6/1

EnduraLED LED, BR30, Medium Screw E26, 13W, 120V

SKU # 78667742644
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: BR30
Bulb: BR-30
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Dimmable
Voltage: 120V
Beam Spread - deg: 90 Degrees
Color: Warm White
Lumens: 720
Color Temperature: 2200K - 2700K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.2 in.
CRI: 80
Packaging: 6 (Priced per Lamp)

LED; Bulb: BR30; Base: Medium Screw E26; 13W; Lamp Style: Dimmable; 120V; Color: Warm White; Average Life - hrs: 25000; Lumens: 720; Color Temperature: 2200K - 2700K

Additional Info: Indoor Use. Smooth Dimming fro 2700K to 2200K With AirFlux Technology