Menu Search
LED Light Bulbs Lamp, LED; ; Candelabra Screw E12; 1.5W; 240V

LEDTRONICS #SLF467-SIW-240A

Lamp, LED; ; Candelabra Screw E12; 1.5W; 240V

SKU #78925998813
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Base: Candelabra Screw (E12)
Watts: 1.5W
Voltage: 240V
Beam Spread - deg: 120 Degrees
Color: Warm White
Color Temperature: 2800K - 3200K

LED; Bulb: ; Base: Candelabra Screw E12; 1.5W; Lamp Style: ; 240V; Color: Warm White; Color Temperature: 2800K - 3200K