Menu Search

LED #LED-8033E42

LED Lamp, 38W, Medium E26, 84.5 CRI, 9.53 in.

SKU: 84400608057
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID Replacement Retrofit LED Lamp
Bulb Shape: Cylindrical
Base: Medium (E26)
Watts: 38W
Wattage Equivalency: 175W HID
Lamp Style: Post Top, Bollard
Voltage: 120-277V AC
Beam Spread - deg: 360-deg (Omni-Directional)
Color: Cool White
Lumens: 4366 Lumens
Color Temperature: 4200K
Dimmable: No
Average Life - hrs: 50000
Length: 9.53 in.
CRI: 84.5 CRI
ENERGY STAR Certified: No
Description
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 175W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passi